Beli onyx 4 harman kardon di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- DreamWave Speaker Venture (Sound System)Deskripsi:VENTUREBest-in-Class sound performance for the extreme outdoor enthusiast.Venture is the world’s first and only all-in-one portable Bluetooth speaker and walkie-talkie two way radio that goes anywhere and everywhere you go. This powerful 5W speaker haatribut:
- Battery Life: 3600mAh
- Dimensions: 146x74x43.5mm
- Playtime: Up to 10hours (5 hours at max volume, full bass status)
- Power: 5W RMS
- Splashproof: IPX5
- auBern Speaker Audio Portabel Seri Uatribut:
- Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
- Range Minimal Speaker: 80W
- PFERD Mounted Point ZY2032/6 AR60O5VDeskripsi:MOUNT POINT ZY2032/6 AR60O5V 097120 Benefit These mounted points are dimensionally stable due to their hard bond, which characterises their long tool life and low tool wear. Due to their special edge stability, hardness grade O mounted points ca n also be used cost effectively with low RPM tool drives.atribut:
- Shank Diameter (mm): 6
- Abrasive Material: Aluminium Oxide
- Burr Shape: Cylindrical
- Type: Hardness O
- Item: Cylindrical Mounted Point
- Grit Size: 60
- Diameter (mm): 20
- Dimensions (mm): 72x20x20
- Application: Deburring, chamfering
- Maximum Speed (rpm): 41100
- Benz HT Tang Massaatribut:
- Power (A): 800
- Gulaku Gula Pasir Premium PutihDeskripsi:Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.atribut:
- Type: Premium Putih
- Packaging: Bag
Daftar Harga onyx 4 harman kardon Terbaru March 2026
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
| DreamWave Speaker Venture (Sound System) | Rp1.499.900 |
| auBern Speaker Audio Portabel Seri U | Rp3.599.900 |
| PFERD Mounted Point ZY2032/6 AR60O5V | Rp68.900 |
| Benz HT Tang Massa | Rp59.900 |
| Gulaku Gula Pasir Premium Putih | Rp4.900 |
| Makita Cordless Drill Driver | Rp1.699.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)




















































































































































/P102943106-1.jpg)